Shop DERALE
Create Account
16759 Adjustable Electric Fan Controller
- Mfr # D65-16759
- Zoro # G604075609
product price:
$
131.99
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
- D65-16759
- Zoro #
- G604075609
- UPC #
- 83277167591
- Country of Origin
- China
Description
This newly redesigned adjustable electric fan control kit is designed to activate up to 2 fans with a total maximum draw of 25 amps. Includes a push-in radiator probe, relay wire harness and electrical connectors for an easy installation. A/C override circuit included. Adjustable fan controller turn-on range from 150°F - 240°F, and turn-off preset at 10°F lower than turn-on.
Features- Adjustable turn-on temperature from 150-240°F
- Turn-off temperature is preset at 10°F below turn-on temperature
- Push-in radiator probe
- Heavy duty 40/60 amp relay (rated at maximum 25 amp continuous draw,
- AC override circuit included
- Ground circuit relay
- Operates up to a 25 amp fan or two fans with a combined draw of 25 amps or less