25792 Thermostat with Brackets

  • Mfr # DER25792
  • Zoro # G804019595
product price: 
$
111.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DER25792
Zoro #
G804019595
UPC #
83277257926
Country of Origin
China

Description

Derale provides electric fans, belt driven fans, fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users.

This Billet Style Cast Aluminum Fluid Control Thermostat with 1/2" NPT ports allows the oil to bypass the cooler until it reaches 180°F at which point the internal thermostatic valve will close and force 100% of the oil through the cooler while maintaining a constant pressure system. This process allows the engine/transmission to achieve the ideal operating temperature quicker before passing the oil through the cooler. The unit can be rotated 180° to change flow direction and includes a universal mounting bracket for 4 different mounting positions.

Features
  • Bypasses cooler at 180 degree F
  • Provides quicker warm-up temperatures
  • Perfect for cold weather climates
  • Can be rotated 180 degree to switch flow direction
  • Flows up to 20 gallons per minute
  • Billet style design
Specifications
  • Material: Aluminum
  • Activating Temperature: 180° F
  • Inlet Size: 1/2" NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews