10105 Exhaust System Wrap - Tan Composite Fiberglass
- Mfr # D40-10105
- Zoro # G524193575
product price:Â
$
25.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D40-10105
- Zoro #
- G524193575
- UPC #
- -
- Country of Origin
- China
Description
Wrapping headers and down pipes is an important first step in controlling unwanted underhood radiant heat. Keeping exhaust gases hotter within the exhaust system helps in decreasing exhaust density and increases exhaust flow. This improves exhaust scavenging resulting in cooler air intake temperatures for an improvement in performance and a gain in Horsepower. Design Engineering stainless steel locking ties are the perfect way to fasten exhaust wrap for a easy, clean and professional installation. Specifications Style - Roll. Length - 15 ft.. Width - 1 in.. Temperature Rating - 1200 Degree Fahrenheit Direct Heat/ 2000 Degree Fahrenheit Radiant Heat. Color - Tan. Material - Composite Fiberglass. Includes Locking Ties - No. Quantity - 1 Roll. Reduce Under Hood Temperatures A Realistic 50 Percent. Improves Horsepower. Withstands 1200 Degree Fahrenheit Direct, 2000 Degree Fahrenheit Radiant Heat. Added Durability And Heat Retention. Only Exhaust Wrap With Installation Guide Lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.