505198 Jelly Jar Outdoor Downlight; 4.5 x 7.5 in.
- Mfr # 505198
- Zoro # G903794973
product price:Â
$
49.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505198
- Zoro #
- G903794973
- UPC #
- 44321505196
- Country of Origin
- China
Description
The Design House Jelly Jar Outdoor Downlight, part of the Jelly Jar Wall Sconce Collection, features an oil rubbed finish, clear glass and a nautical design. This light glows like a stern or bow light. With glare-free illumination and spot-on color rendition, this light is perfect for your porch or backyard. Use this light to deter burglars and thieves and maintain a well-lit porch. A wall mount with 4.5-inch (D) back plate attaches to the light, improving stability and balance.
- Dimensions - 5.25 x 4.50 x 7.50 in.
- Item weight - 1.19 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.