Calisto Euro Toilet Paper Holder- Satin Nickel Finish
- Mfr # 538371
- Zoro # G115818047
product price:Â
$
38.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 538371
- Zoro #
- G115818047
- UPC #
- 44321538378
- Country of Origin
- China
Description
The Design House 538371 Calisto Euro Toilet Paper Holder adds an elegant accent to any bathroom wall with a unique design and quality appearance. This modern European style toilet paper holder is constructed of brass and zinc finished in satin nickel and measures 6.5 in. Ez anchor mounts are included for quick installation on drywall and a mounting template is conveniently printed on the back of the package. Anchors are a cleaner alternative to plugs and they are well-known for their steadfast strength and intuitive design. Replace toilet paper quickly with the open design of this holder. The Calisto collection features a matching towel bar towel ring and robe hook for a complete bathroom set to enjoy for years to come. -Dimensions - 3.38 x 5.50 x 4.38 in. -Item Weight - 0.71 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.