This item is Discontinued.

Design Toscano 18.5" D X 30" H, 32.5"W W X OA5043

This item is Discontinued.

Design Toscano

18.5" D X 30" H, 32.5"W W X (Discontinued)

Mfr # OA5043
Zoro # G005446152
UPC # 840798130776
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OA5043
Zoro #
G005446152
UPC #
840798130776
Country of Origin
China

Dimensions

Overall Width
32.5"W
Overall Depth
18.5"
Overall Height
30"
Back Rest Height
11.5"H.

Details

Seat dims
15"Wx14.5"D.
Kneehole Area
15"Wx17"Dx23.5"H.
Chair Weight Limit
150 lbs.
Floor to top of seat
17.75"H.
Shelves in Cabinets
6"Wx13"D.

Description

They ll never guess! What initially appears to be a half-round bookshelf slides open to reveal a library console desk with its own cushioned barrel chair on casters. Two sets of triple shelves and a slide-out drawer allow room for hidden treasure. Our fool the eye" piece boasts an extraordinary, hand-painted, lacquer-finished top of faux burled wood with an ebony trim. As clever as it is functional, this sleek, space-saving and quite novel design is an instant heirloom for most any room. 321⁄2"Wx181⁄2"Dx30"H. 85 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.