This item is Discontinued.

Design Toscano 20" D X 34.5" H, 50.5"W W X OA38136

This item is Discontinued.

Design Toscano

20" D X 34.5" H, 50.5"W W X (Discontinued)

Mfr # OA38136
Zoro # G705446209
UPC # 840798105293
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OA38136
Zoro #
G705446209
UPC #
840798105293
Country of Origin
China

Dimensions

Overall Width
50.5"W
Overall Depth
20"
Overall Height
34.5"

Details

Kneehole Area
22.25"Wx25.5"H.
Flat Writing Surface Area
36.25"W.

Description

Conjure up your own creative genius at this imaginatively whimsical, yet quite practical writing desk that speaks volumes of your love of the literary arts. Unlock the heart of creativity to help you focus and express the thoughts you never knew you had by welcoming a beautiful space to call your own. Features the names of Mark Twain, Jane Austen and Charles Dickens are emblazoned on the top and sides of this work of furniture art. Crafted of wood and adorned with an absolute eloquence of hand-painted faux gilding, this writing space boasts tons of storage with 10 useful shelves behind the books and 5 pull-out drawers. You won't find this amazing desk anywhere else except at Design Toscano! Simple assembly required . 501⁄2"Wx201⁄2"Dx341⁄2"H. 177 lbs.

Ratings & reviews