This item is Discontinued.

Design Toscano 32 Inch D X 30" H, 60 Inch W X DY2401

This item is Discontinued.

Design Toscano

32 Inch D X 30" H, 60 Inch W X (Discontinued)

Mfr # DY2401
Zoro # G605446118
UPC # 840798134750
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DY2401
Zoro #
G605446118
UPC #
840798134750
Country of Origin
China

Dimensions

Overall Width
60 Inch
Overall Depth
32 Inch
Overall Height
30"

Details

Knee space between legs
32 Inch

Description

Hand-carved to be admired from all angles, this spectacular executive desk curves to impress with details from its variegated marble-inlaid top to its richly hand-carved, pierced apron. A five-foot expanse of pure drama, this heirloom work of functional furniture art requires a full week of hand-carving by our most experienced wood craftsmen. This Design Toscano-exclusive investment is a timeless table for your office that reflects a luxurious lifestyle. Simple assembly required. Chair not included. 60"Wx32"Dx30"H. 102 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.