This item is Discontinued.

This item is Discontinued.
7th Arrondissement Tufted Oval Ottoman Bench (Discontinued)
Mfr #
AF51694
Zoro #
G505386811
UPC # 840798132886
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF51694
- Zoro #
- G505386811
- UPC #
- 840798132886
- Country of Origin
- Indonesia
- Seat Fill
- 6 cm thickness of foam.
- Fabric Content
- 100% Polyester
Description
If you're looking for the perfect glam accent, your search has ended! With a certain formality and a great deal of French drama, this Baroque design is updated with over-the-top tufting and real gold leaf. The carved mahogany skirt gives balance and symmetry while the plush ebony velvet upholstery shimmers in the evening light and just makes you want to say, "Ohhhhh!" Best of all, our Design Toscano-exclusive statement piece is carved 360-degrees to be admired from any angle. 491⁄2"Wx231⁄2"Dx21"H. 42 lbs.