This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY4092
- Zoro #
- G305387179
- UPC #
- 840798131094
- Country of Origin
- China
Dimensions
- Height
- 37 Inch
- Depth
- 4 1/2 Inch
- Width
- 16"
Details
- Item
- Decorative Figure / Wall Accents
- Color
- Browns
- Material
- Resin
- Weight
- 10 lbs
- Shape
- Specialty
Description
Though only a fragment remains of the French original, this almost two-foot tall work of classical art shines with a timeless beauty. A strong forehead and distinctive nose anchor the clear-eyed gaze of this Design Toscano exclusive masterpiece cast in quality designer resin with a hand painted dark terra cotta finish to replicate the aged original. A truly dramatic work of art for home or gallery wall! Large: 16"Wx41⁄2"Dx37"H. 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.