This item is Discontinued.

This item is Discontinued.
African Antelope Wall Mounted Trophy Statue (Discontinued)
Mfr #
NY1257100
Zoro #
G005387219
UPC # 846092073788
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NY1257100
- Zoro #
- G005387219
- UPC #
- 846092073788
- Country of Origin
- China
Dimensions
- Width
- 10"
- Depth
- 6.5"
- Height
- 24"
Details
- Weight
- 3 lbs
Description
You'll add the wild elegance of the African continent to your decor when you mount this exotic antelope trophy sculpture that stretches a full two feet to the tip of its distinctively ribbed horns, coveted for their aphrodisiac qualities. The sleek, 3-dimensional wall sculpture is cast in quality designer resin and then hand finished in faux ebony to lend a subtle highlight to each round and hollow of this beautiful beast. Well suited for any casual or formal room. Each 10"Wx61⁄2"Dx24"H. 3 lbs.