This item is Discontinued.

This item is Discontinued.
African Gele Headdresses Maiden Sculpture, PK 2 (Discontinued)
Mfr #
QS93441
Zoro #
G705386529
UPC # 840798120746
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS93441
- Zoro #
- G705386529
- UPC #
- 840798120746
- Country of Origin
- China
Dimensions
- Badu Height
- 9.5"
- Badu Depth
- 2.5"
- Badu Width
- 8.5"
Details
- Turban
- 6"Wx2.5"Dx14"H. 2 lbs.
Description
Celebrating African sculpture by heralding the ancient headdress or "gele," Ghanaian artist Ohene pays homage to the intricate wraps that indicated the power and status of West African queens documented in ancient Nubian statues. Though both of our African statues are cast in quality designer resin, hand-painted in the celebratory palette of Africa and embellished with dimensional earrings, "Turban" is wrapped in safari theme fabric while "Badu" is deeply etched and sparkles with tiny faux jewels. Each Basil Street-exclusive, modern African statue can stand alone as exotic safari decor or take its place amidst your prized safari decorations for home or gallery. Badu: 81⁄2"Wx21⁄2"Dx91⁄2"H. 2 lbs. Turban: 6"Wx21⁄2"Dx14"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.