
American Bald Eagle Bird of Prey Wall Sculpture (Discontinued)
- Mfr # JQ5900
- Zoro # G105387164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JQ5900
Zoro #
G105387164
UPC #
840798120234
Country of Origin
China
Dimensions
Width
10.5"W
Height
17"
Details
Large Spiral
6"
Description
Patriots salute the American eagle, that most patriotic of birds of prey and an expression of American freedom! Cast in quality designer resin to capture every bald eagle detail including eagle claw and feathered wing, this raptor bird statue is meticulously hand-painted one piece at a time to our high specifications for animal statues. Our Design Toscano-exclusive North American animal statue features a flat back to be hung on a wall or a tree. 101⁄2"Wx6"Dx17"H 10Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.