Shop All Accent Chairs
Design Toscano
Ammon Horn Contemporary Tub Chair
Mfr # AF51698
Zoro # G005446176
product price: $1,594.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.86
Free 30-Day Returns
Key Features
- Overall Depth 32"
- Overall Height 28"
- Seat Cushion Dimensions 29.5"Wx31.5"D.
- Overall Width 34.5"W
- Floor to top of seat 16.75"H.
Product Information
- Brand Design Toscano
- MFR # AF51698
- Zoro # G005446176
- UPC # 840798140140
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 32" |
Overall Height | 28" |
Seat Cushion Dimensions | 29.5"Wx31.5"D. |
Overall Width | 34.5"W |
Back Rest Height | 11.5"H. |
Details
Description
What's historic is new again! In a style best described as "International Modern" this elegant chair is an exercise in historical contemporization. The rams' horns of the Egyptian deity, Ammon, inspired the curved arm carvings in our grandly proportional chair with its rap-around back and contemporary, streamlined frame. Sitting elevated atop carved, modernist legs, its low seat features plush padding that delivers indulgent comfort to match its elegant style. Upholstered on all sides in ivory-hued velvet fabric to be admired from any angle, this impressive Design Toscano-exclusive work of mahogany furniture art is finished in a fashionable gold gilt to catch the light. 341⁄2"Wx32"Dx28"H. 46 lbs. Seat Dimensions: 291⁄2"Wx311⁄2"D. Floor to Top of Seat: 163⁄4"H. Back Rest Height: 111⁄2"H. Leg Height: 123⁄4"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA Curved Reception Desk with Counter, 2 Units, 124”W x 49”D, Ash (ZUD296)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- Design Toscano Accent Chairs