This item is Discontinued.

This item is Discontinued.
Angel Wings at Our Feet Glass-Topped Table (Discontinued)
Mfr #
KY4132
Zoro #
G505445761
UPC # 840798124638
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY4132
- Zoro #
- G505445761
- UPC #
- 840798124638
- Country of Origin
- China
- Glass Tabletop
- 18.5" round, 1/5" thick
- Table
- 18.5"Wx18.5"Dx21.5"H. 9 lbs.
Description
With a decidedly otherworldly quality, a tripod of angel wings forms the angelic fulcrum of this heavenly table. One of the most magical approaches to decorative fantasy art we've seen, our Design Toscano exclusive is sculpted 360-degrees to be admired from all sides before being topped with a 3⁄8"-thick, pencil-edged glass top. Each mythical cherub feather is cast in quality designer resin with a faux stone finish to transform a seemingly light and airy image into a work of furniture art with the ability to stand up to modern usage. This is a truly charming focal point for home or garden! 181⁄2"dia.x211⁄2"H. 9 lbs.