This item is Discontinued.

This item is Discontinued.
Angelique's Garden Splash Angel at Birdbath Statue (Discontinued)
Mfr #
LY710405
Zoro #
G604384527
UPC # 840798129275
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY710405
- Zoro #
- G604384527
- UPC #
- 840798129275
- Country of Origin
- China
Dimensions
- Width
- 12.5"W
- Depth
- 9"
- Height
- 20"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
It's said that to find peace, follow an angel's gaze! With a cherubic crown of flowers atop celestial curls, our guardian garden figurine is sculpted to play up details from the classical cupid feather wings that grace this young, innocent angel to the heavenly roses ringing the column on the water feature before her. Our antique stone-finished, Design Toscano exclusive is cast in quality designer resin to be the centerpiece in a garden bed or to accent a patio or deck. This merry messenger is truly divine dcor! 121⁄2"Wx9"Dx20"H. 8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.