This item is Discontinued.

This item is Discontinued.
Animal Masks of the Savannah Wall Sculptures Zebra (Discontinued)
Mfr #
QS91790
Zoro #
G305387254
UPC # 846092074150
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS91790
- Zoro #
- G305387254
- UPC #
- 846092074150
- Country of Origin
- China
Dimensions
- Height
- 16 1/2 Inch
- Width
- 6.5"
- Depth
- 2 1/2 Inch
Details
- Item
- Wall Accents
- Color
- Blacks / Browns
- Material
- Resin / Wood
- Weight
- 2 lbs
- Shape
- Specialty
Description
Welcome the drama of the African continent with these stylized tribal wall sculptures paying homage to the power animals of the savannah. Sculpted with an artistic elongation that lends contemporary flair, these works of wall art are meticulously hand-painted with a faux weathered wood grain to lend a timeless richness. These designer resin works of art add a dimensional quality whether alone or paired with favorite naturalistic paintings. These two-dimensional, quality African decor piece is - as you'd expect - found only at Basil Street Gallery! Each approx. 61⁄2"Wx21⁄2"Dx161⁄2"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.