This item is Discontinued.

This item is Discontinued.
Aphrodite of Knidos Bonded Marble Resin Statue (Discontinued)
Mfr #
QS229245
Zoro #
G905386541
UPC # 840798125116
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS229245
- Zoro #
- G905386541
- UPC #
- 840798125116
- Country of Origin
- China
Dimensions
- Width
- 4.5"W
- Height
- 11"
- Depth
- 3"
Description
Famous as an early celebration of the female form in art, this sculpture of Aphrodite was originally commissioned for the temple dedication of the goddess of beauty and pleasure. Sculpted in preparation for her purifying ritual bath, the artist captures details from her discarded robe to her modest hand. Our scaled replica of the celebrated, life-sized Greek work of historical art is cast in bonded marble resin to become an instant heirloom, a memorable gift and a prized addition to any gallery collection. 41⁄2"Wx3"Dx11"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.