This item is Discontinued.

This item is Discontinued.
Arch of Aion God of Time Pendulum Mantel Clock (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY5052
- Zoro #
- G605381884
- UPC #
- 840798124669
- Country of Origin
- China
Dimensions
- Width
- 8"W
- Height
- 14"
- Depth
- 4.5"
Description
We never tire of watching the swinging pendulum, featuring the face of the sun god Apollo, move back and forth across the expanse of this timepiece named for Aion, god of eternity and everlasting time. Rising from acanthus feet toward an oval base ornamented with floral ormolu and an arch of four Corinthian columns, this Baroque Rococo style clock is crowned by twin cherub putti flanking a decorative urn. Cast in quality designer resin with a richly antiqued goldtone finish, this smart quartz timepiece set with Roman numerals replicates its historic predecessors. Accepts your AA battery, not included. 8"Wx41⁄2"Dx14"H. 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.