This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY7487
- Zoro #
- G205386920
- UPC #
- 846092047222
- Country of Origin
- China
Dimensions
- Width
- 12.5"
Details
- Weight
- 13 lbs
Description
Peacock plumage in a sparkling crystalline resin shade crowns this shimmering Art Deco style, Design Toscano-exclusive lamp that longs to take its proud place on console, mantle or boudoir dresser. Stylized feathers surround a breathtaking 360-degree sculpt cast in quality designer resin and finished in antique gold with a subtle, muted teal patina wash. Switch on cord; accepts your 60-watt bulb. 121⁄2"Wx8"Dx281⁄2"H. 13 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.