This item is Discontinued.

This item is Discontinued.
Ascending Angel Sculpture: Estate (Discontinued)
Mfr #
KY1385
Zoro #
G904386085
UPC # 846092001385
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY1385
- Zoro #
- G904386085
- UPC #
- 846092001385
- Country of Origin
- China
- Weight
- 28 lbs
- Large Spiral
- 15 1/2 Inch
Description
We've rarely seen a sculpture rendered with the skillful detail of this gauze-draped angel being pulled toward the heavens. The artist has captured a classical pose full of spiritual rapture with this dramatic, more than yard-tall work of sculptural art. Our Toscano exclusive is cast in quality designer resin with a rich, antique stone finish. Estate: 151⁄2"Wx151⁄2"Dx401⁄2"H. 28 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.