This item is Discontinued.

This item is Discontinued.
Ascension: Grande Scale Christ Sculpture (Discontinued)
Mfr #
KY1263
Zoro #
G704385974
UPC # 846092003013
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY1263
- Zoro #
- G704385974
- UPC #
- 846092003013
- Country of Origin
- China
Dimensions
- Width
- 29.5"W
- Height
- 49.5"
- Depth
- 15"
Description
Famed Italian sculptor Carlo Bronti depicts Christ conquering the cross in this exquisite, over four-foot-high, quality designer resin work. From the rocky crags and rough-hewn wood to the softly gathered robe and upturned palms, this sculptural investment leaves no detail untouched. Simple assembly required. 291⁄2"Wx15"Dx49"H. 47 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.