This item is Discontinued.

This item is Discontinued.
Asian Temple Pedestal (Discontinued)
Mfr #
AF8124
Zoro #
G905445804
UPC # 846092099443
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF8124
- Zoro #
- G905445804
- UPC #
- 846092099443
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 11.5"
- Overall Height
- 32.5"
- Width
- 11.5"W
Description
From its lustrous solid mahogany top to its Asian fine filigree detail and gracefully rounded, key-patterned legs, our embellished pedestal is a carved classic created exclusively for Basil Street. Boasting a fine, hand rubbed finish, this solid mahogany work of furniture art holds one of our fine sculptures or your favorite greenery. The perfect Asian pedestal, its style and grace show an enviable unity of design. 111⁄2"Wx111⁄2"Dx321⁄2H 12 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.