This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY7507
- Zoro #
- G605390190
- UPC #
- 840798108089
- Country of Origin
- China
Dimensions
- Height
- 8"
- Width
- 11.5"
- Depth
- 8 1/2 Inch
Details
- Material
- Glass / Resin
- Finish
- Greys
- Weight
- 5 lbs
- Application
- Bedroom / Foyer / Living Room / Office, Indoor
- Lamp Type
- Table Lamps
Description
From an era in American history when no goal seemed too lofty, this astronaut ushers in the iconic image of 20th century explorers who led the lunar mission to conquer space flight and first walk on the surface of the moon. Cast in quality designer resin and hand-painted in full color complete with U.S. flag arm patch, our Design Toscano-exclusive boasts a frosted glass globe helmet that will glow with your 15-watt bulb. Though the stars look very different today, commencing countdown, engines on! Connect him via his 68" lifeline electrical cord, and may God's love be with you! Switch on cord. 111⁄2"Wx81⁄2"Dx8"H. 5 lbs.