This item is Discontinued.

This item is Discontinued.
Baby Gabriel Sounding Heaven's Trumpet Cast Bronze Garden Angel Statue (Discontinued)
Mfr #
KW47160
Zoro #
G104384706
UPC # 840798138888
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW47160
- Zoro #
- G104384706
- UPC #
- 840798138888
- Country of Origin
- Thailand
Dimensions
- Width
- 20"W
- Height
- 40"
Details
- Large Spiral
- 16"
Description
All the elegance and high style of the Baroque era is embodied in this ornate, musical angel sculpture, exquisitely sculpted as the heavenly music he seems to play. Boasting a gracefully tapered horn and balancing on a round orb, the sophisticated hand-applied, classic sepia bronze patina is accented by an antiqued emerald verde patina to bring out the amazing heavenly detail. Fraught with classic cherub details from curling toes to angelic face, it is one of the most artistic bronze statues we've ever offered. Sure to be a garden focal point, this Design Toscano-exclusive heirloom-quality bronze heavens angel statue conveys that you take the exterior of your home as seriously as the interior. Color patina is applied by hand one piece at a time, tone may vary slightly. Simple assembly of horn required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.