This item is Discontinued.

This item is Discontinued.
Best Friend Pet Memorial Statue (Discontinued)
Mfr #
LY817013
Zoro #
G104384898
UPC # 840798117562
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY817013
- Zoro #
- G104384898
- UPC #
- 840798117562
- Country of Origin
- China
Dimensions
- Width
- 7"W
- Height
- 12.5"
- Depth
- 5.5"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
So that we never, ever forget the soft snuggles and wet noses of those beloved fur babies that have crossed the rainbow bridge, this memento for home or garden helps us celebrate our furry best friends. Sculpted with an angel statue and a meditation cross with a beautifully heartfelt saying, this angelic collectible keepsake is cast in quality designer resin with a two-tone, distressed faux stone finish. To comfort your own family or another who has lost a kitty, canine or another of God's animals, this unique remembrance will be a touching gift. 7"Wx51⁄2"Dx121⁄2"H. 2 lbs.