This item is Discontinued.

This item is Discontinued.
Black Jaguar Glass Top Table: Each (Discontinued)
Mfr #
KY72408
Zoro #
G805445751
UPC # 840798131087
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY72408
- Zoro #
- G805445751
- UPC #
- 840798131087
- Country of Origin
- China
Details
- Table
- 18.5"Wx18.5"Dx17.5"H. 20 lbs.
- Glass Tabletop
- 18.5" round, 1/5" thick
Description
Tame this contemporary focal piece to serve your guests with a creative synergy of style and function. Atop the long and lanky elegance of a mesmerizingly predatory wildcat sculpted 360-degrees to draw the eye across each panther-like curve and angle, this side table is cast in quality designer resin and topped with a 3⁄8"-thick, pencil-edged oval glass top so it may be admired from all angles. Our big safari feline prowls exclusively for Basil Street Gallery! 181⁄2"dia.x171⁄2"H. 20 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.