This item is Discontinued.

This item is Discontinued.
Black Jaguar Glass Top Table, PK 2 (Discontinued)
Mfr #
KY972408
Zoro #
G805445812
UPC # 840798132794
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY972408
- Zoro #
- G805445812
- UPC #
- 840798132794
- Country of Origin
- China
- Table
- 18.5"Wx18.5"Dx17.5"H. 20 lbs.
- Glass Tabletop
- 18.5" round, 1/5" thick
Description
Tame this contemporary focal piece to serve your guests with a creative synergy of style and function. Atop the long and lanky elegance of a mesmerizingly predatory wildcat sculpted 360-degrees to draw the eye across each panther-like curve and angle, this side table is cast in quality designer resin and topped with a 3⁄8"-thick, pencil-edged oval glass top so it may be admired from all angles. Our big safari feline prowls exclusively for Basil Street Gallery! 181⁄2"dia.x171⁄2"H. 20 lbs.