This item is Discontinued.

This item is Discontinued.
Bottochino Spiraled Solid Marble Column (Discontinued)
Mfr #
BX0061
Zoro #
G205445856
UPC # 846092004881
Country of Origin Pakistan
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX0061
- Zoro #
- G205445856
- UPC #
- 846092004881
- Country of Origin
- Pakistan
Dimensions
- Overall Depth
- 14"
- Overall Height
- 39.5"
- Width
- 14"W
Details
- Top of twisted center shaft
- 6" dia.
Description
There are two types of natural marble - crème-colored Bottochino and veined Ebony - in this amazingly substantial work that showcases not only the carver's skill, but also the natural beauty of solid marble. Taking the classic columnar shape, our highest quality, over 3-foot tall masterwork requires 4 full days to cut and polish in stunning, classic Italian style. Carved in circular swirls from crown to plinth, this exclusive work of marble art prestigiously displays the exquisitely veined imported marble to its best advantage. Arrives in 3 pieces. There may be variations due to the natural coloring of individual blocks of marble. 14"sq.x39"H. 162 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.