
Buttercup, the Life-Size Holstein Calf Dairy Cow Statue (Discontinued)
- Mfr # NE120076
- Zoro # G605386636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE120076
Zoro #
G605386636
UPC #
846092096510
Country of Origin
Philippines
Dimensions
Depth
12.5"
Width
35"W
Height
25.5"
Description
As adorable farm animal statues go, this Holstein is "udderly" appealing! With his spotted coat and wide-set eyes, our calf sculpture promises to bring the friendliest smile any handsome bovine could possibly muster. At nearly three feet long and artistically cast in quality designer resin, our Design Toscano lifelike dairy cow statue is meticulously hand-painted, from his pink nose to his light brown hooves, as a fresh-from-the-farm "de-cow-ration." This large-scale, display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Whether displayed alone or together with its companion piece, the Holstein Cow Statue NE80139, this delightful animal sculpture will be a stunning addition to your home or garden. 35"Wx121⁄2"Dx251⁄2"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.