This item is Discontinued.

This item is Discontinued.
Caesar's Griffin Winged Lion Statue (Discontinued)
Mfr #
LY721137
Zoro #
G805387815
UPC # 840798141048
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY721137
- Zoro #
- G805387815
- UPC #
- 840798141048
- Country of Origin
- China
Dimensions
- Width
- 10.5"W
- Height
- 18"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Large Spiral
- 12.5"
Description
Throughout history, griffins stood guard over kings and gods. A fierce combination of lion and eagle, the griffin has been a symbol of heraldry since ancient times. Our classical replica winged lion sculpture is cast in quality designer resin and is hand-painted in faux bronze to bring out details from the griffin's feathered wings to his menacing growling face. Unparalleled as classical art, our Design Toscano enviable winged griffin statue is a study in affordable elegance. 101⁄2"Wx121⁄2"Dx18"H. 6 lbs.