This item is Discontinued.

This item is Discontinued.
Chateau Chambord Clock and Candelabra Ensemble (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY95026
- Zoro #
- G905381898
- UPC #
- 846092030637
- Country of Origin
- China
Dimensions
- Width
- 11"
- Height
- 20"
Details
- Large Spiral
- 5"
Description
Amidst ornate detailing including water maidens, shells, griffins, and smiling putties, this over-foot-and-a-half-tall, Toscano exclusive clock and candelabra become truly sophisticated period decor. Our classical Greek-inspired works are cast in quality designer resin and finished in faux antique gold gilt. The quality quartz clock boasts Roman numerals while each putti-flanked candelabrum is ready to light the night with your 5 taper candles. Do not leave lit candles unattended. Candles not included. Clock: 11"Wx5"Dx20"H. 12 lbs. Candelabra (each): 8"dia.x20"H. 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.