This item is Discontinued.

This item is Discontinued.
Chatsworth Manor Neoclassical Sculptural Pedestal (Discontinued)
Mfr #
KY992
Zoro #
G904386153
UPC # 846092013586
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY992
- Zoro #
- G904386153
- UPC #
- 846092013586
- Country of Origin
- China
- Weight
- 25 lbs
- Material
- Resin / Stone
- Color
- Greens
- Front to Back
- 10 1/2 Inch
- Shape
- Specialty
- Type
- Decorative Pedestal
Description
As a fine work of art, this work showcases a trio of lovely neoclassical maidens. As a pedestal stretching more than two-feet tall, it promises to deftly display favorite artwork or greenery. Intricately sculpted, it is cast in quality designer resin to capture each detail, and is then accented with an enviable antique stone finish. 10"Wx10"Dx28"H. 25 lbs.