This item is Discontinued.

This item is Discontinued.
Cherry on Top Modern Statue (Discontinued)
Mfr #
KY28666
Zoro #
G105390393
UPC # 846092079728
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY28666
- Zoro #
- G105390393
- UPC #
- 846092079728
- Country of Origin
- China
Dimensions
- Width
- 17.5"W
- Height
- 18"
- Depth
- 10.5"
Description
Make mine a double! Add a sensual accent with this juicy focal point sculpture that tantalizes from stem to full-bodied fruit! This luscious, Basil Street Gallery over-sized cherry statue is succulently cast in quality designer resin and hand-finished in glossy metallic red and gold hues atop a faux ebony display base. This eye-catching piece of modern art is a tasteful 'pick' for home or gallery! Simple assembly required. 171⁄2"Wx101⁄2"Dx18"H. 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.