This item is Discontinued.

This item is Discontinued.
Chief Lone Raven Replica Turn-of-the-Century Advertising Wall Sculpture (Discontinued)
Mfr #
KY21205
Zoro #
G505387207
UPC # 846092013562
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY21205
- Zoro #
- G505387207
- UPC #
- 846092013562
- Country of Origin
- China
Dimensions
- Width
- 13.5"W
- Depth
- 4"
- Height
- 47"
Description
Historic tobacco advertising dates back to early 17th century Britain when cigar store Indians were quite likely the only "Virginians" most Europeans had ever seen. This proud chief features an impressive feather headdress that frames this Southwestern work of art. Our almost four-foot-tall wall sculpture is cast in quality designer resin and hand-painted to artistically replicate a coveted antique. A truly stunning piece of Americana wall decor! This sculpture is inspired by traditional southwest art but is not an Indian product or the product of a particular Indian tribe or organization.