This item is Discontinued.

This item is Discontinued.
Chinese Guardian Female Lion Foo Dog Statues (Discontinued)
Mfr #
NY13668011
Zoro #
G405390666
UPC # 846092073795
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NY13668011
- Zoro #
- G405390666
- UPC #
- 846092073795
- Country of Origin
- China
Dimensions
- Depth
- 7 Inch
- Height
- 9"
- Width
- 4.5"
Details
- Color
- Bronze Tones
- Item
- Decorative Figure
- Weight
- 1 lbs
- Material
- Resin
- Shape
- Specialty
Description
Adopt the ancient guardian lions who have traditionally stood before Chinese Imperial palaces, tombs, temples, government offices and homes of important officials since the Han Dynasty in 206 BC. Cast in quality designer resin to capture details including the xi qi ball under the male's right paw and the cub under the female's left paw, the foo dogs are highlighted with a warm bronze finish. These oriental yin and yang collectibles are sized for home, gallery or gift-giving. This three-dimensional, quality asian decor piece is - as you'd expect - found only at Basil Street Gallery! Each 41⁄2"Wx7"Dx9"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.