This item is Discontinued.

This item is Discontinued.
Classic Peacock Statuary Pedestal: Green Bronze (Discontinued)
Mfr #
KY66121
Zoro #
G004385971
UPC # 846092026500
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY66121
- Zoro #
- G004385971
- UPC #
- 846092026500
- Country of Origin
- China
Dimensions
- Height
- 19 Inch
- Width
- 14 Inch
- Depth
- 14 Inch
- Top surface Diameter
- 13 Inch
Details
- Color
- Bronze Tones / Greens
- Material
- Resin
- Shape
- Specialty
- Type
- Decorative Object
Description
With graceful lines and curvaceous feathers, three regal peacocks wrap their plumages around a timelessly classic pedestal. This Design Toscano-exclusive work of decorative art is sure to command attention in home or garden. As your garden matures and flourishes over the season, your sculptural focal pieces, from statues to urns, can get hidden by the growth. Rise above the plants and give your garden centerpieces a position of distinction with our Classic Peacock riser stand. Boasting a hand applied faux verdigris finish this legendary statuary pedestal is ornately hand crafted of quality designer resin. Our high quality statuary plinth base is much admired for its graceful lines and will stand alone with your favorite statue or garden urn to be admired from all sides, or in pairs flanking an entryway or garden path. 14"dia.x19"H. 32 lbs.