This item is Discontinued.

This item is Discontinued.
Color-Washed Male California Quail Cast Bronze Garden Statue (Discontinued)
Mfr #
KW579005
Zoro #
G704384342
UPC # 840798103183
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW579005
- Zoro #
- G704384342
- UPC #
- 840798103183
- Country of Origin
- Thailand
Dimensions
- Depth
- 10.5"
- Width
- 6"W
- Height
- 10"
Description
When you see this bronze California Quail statue with multidimensional color-washed patina take its place in your garden, it might just make you do a double take! Our male California Quail bronze statue boasts a stunning hand-applied multidimensional color-washed patina. Cast and crafted one piece at a time in the traditional lost wax method, which highlights its graceful wings and unique, elongated "topknot". Sure to be a focal point, this Design Toscano heirloom-quality bronze garden statue conveys that you take the exterior of your home as seriously as the interior. Color patina is applied by hand one piece at a time, tone may vary slightly. 6"Wx101⁄2"Dx10"H. 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.