This item is Discontinued.

This item is Discontinued.
Colossal Megalithic Olmec Head Statue (Discontinued)
Mfr #
NE100083
Zoro #
G804385331
UPC # 846092061457
Country of Origin Philippines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NE100083
- Zoro #
- G804385331
- UPC #
- 846092061457
- Country of Origin
- Philippines
Dimensions
- Width
- 51 Inch
- Height
- 60 Inch
- Depth
- 29 1/2 Inch
Details
- Weight
- 253 lbs
Description
Before the Maya, the Olmecs reigned in Mexico and Central America, a complex society with impressive art and commerce and an equally dark culture of ritual sacrifice. Our colossal-size, Olmec sculpture, replicating those discovered near La Venta in 1939, is cast in quality designer resin to capture the human faces with were-jaguar (or werewolf) mouths. This large-scale, Design Toscano exclusive display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Colossal: 51"Wx291⁄2"Dx60"H. 253 lbs.