This item is Discontinued.

This item is Discontinued.
Crash Landing Flying Saucer Alien Spacecraft Statue (Discontinued)
Mfr #
KY71188
Zoro #
G404385229
UPC # 846092050642
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY71188
- Zoro #
- G404385229
- UPC #
- 846092050642
- Country of Origin
- China
Dimensions
- Width
- 31"W
- Height
- 21.5"
- Depth
- 19"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
It's been tough to see an alien spacecraft up close - until now! Our Design Toscano exclusive sizeable, extra-terrestrial statement piece will come down for a crash landing in your own private Roswell! Sculpted with a mysterious otherworldly quality from its portal windows to its powerful thrusters, our exclusive flying saucer statue is cast in quality designer resin and hand-painted in inter-planetary hues. This fun focal point for your home or garden will ensure that your guests have their very own close encounter of the Toscano kind! 30"Wx19"Dx25"H. 49 lbs.