This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY2121
- Zoro #
- G305390537
- UPC #
- 846092011476
- Country of Origin
- China
Dimensions
- Width
- 12.5"W
- Height
- 23"
- Depth
- 9.5"
Description
At a dramatic two feet tall, this three-dimensional sculpture depicts the romantic tale of Cupid, God of Love, as he rescues his wife Psyche. Its fine detail, from softly draping fabric to muscular human forms, is cast in designer resin and finished in faux verdigris bronze to showcase a timeless sculpture celebrating the triumph of love. 121⁄2"Wx91⁄2"Dx23"H. 15 lbs.