This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY5726
- Zoro #
- G305390216
- UPC #
- 846092013548
- Country of Origin
- China
Dimensions
- Height
- 28"
- Width
- 14.5"W
- Depth
- 9.5"
Details
- Crackle Glass Globe
- 5.5" Dia.
Description
This over two-foot-tall illuminated sculpture gracefully balances a pair of 51⁄2"-diameter frosted glass globes. Standing in a bower of roses, the artist's demure miss shows off her detailed, period costume artistically cast in quality designer resin and hand-painted in faux gold and ivory. Switch on cord; accepts 25-watt bulb. 141⁄2"Wx91⁄2"Dx28"H. 7 lbs.