This item is Discontinued.

This item is Discontinued.
Dancing Pig Chorus Line Cast Iron Statue (Discontinued)
Mfr #
QH10058
Zoro #
G405390376
UPC # 846092066506
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QH10058
- Zoro #
- G405390376
- UPC #
- 846092066506
- Country of Origin
- China
Dimensions
- Depth
- 2.5"
- Height
- 7"
- Width
- 15"W
Description
With flying hooves and corkscrew tails, this contemporary tongue-in-cheek pig sculpture is sure to dance its way into your heart - and your decor! Our Design Toscano-exclusive is humorously sculpted and meticulously cast in heavyweight cast iron with a bronze finish by Australian artist Alison Holow. 15"Wx21⁄2"Dx7"H. 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.