Shop All Accent Chairs
Design Toscano
Delacroix Ebony Velvet Gilded Side Chair: Each
Mfr # AF51691
Zoro # G005446312
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.86
Free 30-Day Returns
Key Features
- Overall Depth 24.5"
- Overall Height 52.5"
- Overall Width 23.5"W
- Leg Height 18"H.
- Seat Cushion Dimensions 18.75"Wx21"D.
Product Information
- Brand Design Toscano
- MFR # AF51691
- Zoro # G005446312
- UPC # 840798140133
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 24.5" |
Overall Height | 52.5" |
Overall Width | 23.5"W |
Leg Height | 18"H. |
Seat Cushion Dimensions | 18.75"Wx21"D. |
Back Rest Height | 31¾"H. |
Details
Description
Take your home from simple to stunning! You'll swoon for the sumptuousness of this versatile chair that instantly affirms your status as royalty in your own home. Stylish cabriole legs arch upwards toward the high, ornately hand carved back awash in swirling acanthus finished in an arresting faux gold leaf finish. Our impressive Design Toscano-exclusive high-backed chair features a richly elegant, ebony velvet upholstery front and back, enabling you to admire its glamour from any angle. Fashionable and functional, this Design Toscano exclusive is a knockout! 231⁄2"Wx241⁄2"Dx521⁄2"H. 22 lbs. Seat Dimensions: 183⁄4"Wx21"D. Floor to Top of Seat: 201⁄2"H. Back Rest Height: 313⁄4"H. Leg Height: 18"H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Furniture Leg, 5 29/32 in (150 mm), Stainless Steel, PK 4 (555150170)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- REGENCY Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TB42RNDWH)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- Design Toscano Accent Chairs