This item is Discontinued.

This item is Discontinued.
Divine Guidance: Praying Angel Garden Statue: Large (Discontinued)
Mfr #
KY30578
Zoro #
G104385499
UPC # 846092032211
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY30578
- Zoro #
- G104385499
- UPC #
- 846092032211
- Country of Origin
- China
Dimensions
- Width
- 15"
- Height
- 33"
- Depth
- 10"
Details
- Medium
- 5.5"Wx3.5"Dx13.5"H. 3 lbs.
Description
Oh, may there be such a heavenly angel whispering prayers into God's ear on our behalf! At almost a yard tall, the classic sculpt of our Design Toscano-exclusive inspirational angel statue is a sure garden focal point, from feathered wings and earnest expression to folded hands. This traditional, faux-stone-finished, quality designer resin Angel sculpture masterpiece is an inspired choice sure to bathe your garden in prayer. Another quality garden angel statue from Toscano! 15"Wx10"Dx33"H. 21 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.