This item is Discontinued.

This item is Discontinued.
Divine Memories Angel Sculptural Monument (Discontinued)
Mfr #
KY1319
Zoro #
G004385919
UPC # 846092002399
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY1319
- Zoro #
- G004385919
- UPC #
- 846092002399
- Country of Origin
- China
Dimensions
- Depth
- 16"
- Width
- 22"
- Height
- 33"
- Base Width
- 15.25"
- Base Depth
- 13.25"
Details
- Weight
- 51 lbs
Description
At nearly a yard tall, this century-old replica sculpture is fraught with emotion, evident in bowed figure, clasped forehead and gently held laurel wreath. From feathered wings to draped gown, this beautiful angel epitomizes the attention to detail for which the 19th-century Italian artist was renowned. Our exclusive religious lawn ornament is cast in quality designer resin. 22"Wx16"Dx33"H. 51 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.