This item is Discontinued.

This item is Discontinued.
Draped in Gold Art Deco Dancer (Discontinued)
Mfr #
QS227442
Zoro #
G205390774
UPC # 846092079056
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS227442
- Zoro #
- G205390774
- UPC #
- 846092079056
- Country of Origin
- China
Dimensions
- Width
- 12.5"W
- Height
- 23.5"
- Depth
- 7.5"
Details
- English Rosette Garden Plinth
- Grande, CL5193
Description
With a grace and presence conjured through the discipline of dance, this elegant collectible sculpture is inspired by the great works of Art Deco master Demeter Chiparus. Cast in quality designer resin and meticulously hand-finished in matte white with shining gold detail from crown to flowing sleeves, this Basil Street Gallery replica echoes many of the subtle nuances that garner thousands for the originals at auction. An enviable piece for home or gallery! 121⁄2"Wx71⁄2"Dx231⁄2"H. 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.