This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY2067
- Zoro #
- G705390786
- UPC #
- 846092047215
- Country of Origin
- China
Dimensions
- Width
- 7"W
- Depth
- 4"
- Height
- 14.5"
Description
As if the magic of the moment has them suspended in time, two entwined lovers succumb to the mythic spiral of a kiss. Lips locked and arms wrapped tightly create exquisite lines that convey requited passion. This vision for home or gallery wall is rendered in a faux bronze-finished work of quality designer resin exclusively for Toscano. 7"Wx4"Dx141⁄2"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.