
Easter Island Ahu Akivi Moai Monolith Statue: Extra Extra Large (Discontinued)
- Mfr # NE155
- Zoro # G904384692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE155
Zoro #
G904384692
UPC #
846092034574
Country of Origin
Philippines
Dimensions
Height
48 Inch
Width
23 Inch
Details
Weight
40 lbs
Large Spiral
20 Inch
Description
Astound and impress guests at your next Polynesian luau with our exclusive, heavyweight, six-foot-tall King Moai, inspired by the 380 A.D. Easter Island originals. Said to represent gods, ancestors, or powerful kings, our Toscano-exclusive replica features the broad nose, strong chin and the rectangular ears of its ancient cousins. Our South Seas statement piece is cast in quality designer resin with a rough, chiseled faux stone finish. 23"Wx20"Dx48"H. 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.