This item is Discontinued.

This item is Discontinued.
Eccentric Elf Garden Gnome Statue: Spazz (Discontinued)
Mfr #
LY590663
Zoro #
G304384643
UPC # 840798129268
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY590663
- Zoro #
- G304384643
- UPC #
- 840798129268
- Country of Origin
- China
Dimensions
- Depth
- 4 1/2 Inch
- Width
- 9 Inch
- Height
- 9 1/2 Inch
Details
- Weight
- 2 lbs
Description
Anyone who s seen our eccentric, dentally challenged elf has gone gaga over this wacky garden jester! From kooky cap and snaggletooth smile to outlandish antics and screwball slippers, our prized pixie is sure to become your favorite forest being. With elfin ears and face, Spazz is a loveable pixie gnome imp cast in quality designer resin and hand painted in full color to capture this zany zeal for life. In home or garden, this dippy collectible figurine will tumble his way into your heart! Spazz: 9 Wx41⁄2 Dx91⁄2 H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.